Shop TRIPP LITE

Ethernet Cable

  • Mfr # N272L-F05M-BL
  • Zoro # G016137216

product price: 
$
44.95
/ea

Key Features

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
CE (Europe), IEEE 802.3at PoE+, IEEE 802.3bt PoE++, REACH, RoHS Compliant, UKCA, WEEE
Performance Category
8
Shielded
Shielded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N272L-F05M-BL
Zoro #
G016137216
UPC #
037332281999
Country of Origin
China

Dimensions

Cable Diameter
6 mm
Overall Length
16.4 ft
Wire Rope Length
16.4 ft
Length
16.4 ft
Wire Size
26 AWG
Cable Length
16.40 ft

Details

Item
Ethernet Cable
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
CE (Europe), IEEE 802.3at PoE+, IEEE 802.3bt PoE++, REACH, RoHS Compliant, UKCA, WEEE
Performance Category
8
Shielded
Shielded
Jacket Material
LSZH
Jacket Color
Blue
Transmission Speed
40 GBps
Minimum Operating Temperature
5 Degrees F
Includes Protective Cap
Protective Cap Not Included
End 2 Connector Orientation
Straight
End 1 Connector Orientation
Straight
End 1 Boot Type
Snagless
Maximum Operating Temperature
140 Degrees F
End 2 Boot Type
Snagless
Supports Power over Ethernet
Supports Power Over Ethernet
Conductor Gauge
26 AWG
Cable Shape
Round
Maximum Frequency
1,200 MHz
NEC Article and Type
FT2
Cable Jacket Color
Blue
End 2 Gender
Male
End 1 Gender
Male
Number of Conductor Pairs
4

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Blue, Overall Length 5 m, Performance Category 8, Shielded Shielded, Jacket Material LSZH, Standards CE (Europe), IEEE 802.3at PoE+, IEEE 802.3bt PoE++, REACH, RoHS Compliant, UKCA, WEEE, Transmission Speed 40 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6 mm, Maximum Operating Temperature 140 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.