Shop TRIPP LITE

Ethernet Cable

  • Mfr # N272-F12-BK
  • Zoro # G016137308

product price: 
$
27.79
/ea

Key Features

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
CAN/CSA-C22.2 No. 214-17 (Canada), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL 444 CE (Europe), WEEE
Performance Category
8
Jacket Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N272-F12-BK
Zoro #
G016137308
UPC #
037332281852
Country of Origin
China

Dimensions

Cable Diameter
6 mm
Overall Length
12 ft
Wire Rope Length
12 ft
Length
12 ft

Details

Item
Ethernet Cable
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
CAN/CSA-C22.2 No. 214-17 (Canada), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL 444 CE (Europe), WEEE
Performance Category
8
Jacket Color
Black
Jacket Material
PVC
Shielded
Shielded
Cable Shape
Round
Conductor Gauge
26 AWG
Fire Rating
Not Rated
Maximum Operating Temperature
122 Degrees F
Supports Power over Ethernet
Supports Power Over Ethernet
End 2 Boot Type
Snagless
End 2 Connector Orientation
Straight
End 1 Boot Type
Snagless
Includes Protective Cap
Protective Cap Not Included
End 1 Connector Orientation
Straight
Minimum Operating Temperature
14 Degrees F
Transmission Speed
40 GBps
NEC Article and Type
CM
Maximum Frequency
1,200 MHz

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Black, Overall Length 12 ft, Performance Category 8, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards CAN/CSA-C22.2 No. 214-17 (Canada), IEEE 802.3at PoE+, REACH, RoHS Compliant, UKCA, UL 444 CE (Europe), WEEE, Transmission Speed 40 GBps, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.