Shop TRIPP LITE

USB cable

  • Mfr # M102AB-02M-WH
  • Zoro # G016138077

product price: 
$
26.29
/ea

Key Features

End 1 Connection Type
Type C
End 2 Connection Type
Lightning
Color
White
Jacket Material
PVC
Jacket Type
VW-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M102AB-02M-WH
Zoro #
G016138077
UPC #
037332261083
Country of Origin
Viet Nam

Dimensions

Overall Length
6.6 ft
Wire Rope Length
6.6 ft
Length
6.6 ft
Fits Chest Size
Antibacterial, Latest-Generation iPhone, iPad and iPod, MFi-Certified for Broad Device Compatibility, Reversible C94 Lightning

Details

Item
Usb Cable
End 1 Connection Type
Type C
End 2 Connection Type
Lightning
Color
White
Jacket Material
PVC
Jacket Type
VW-1
Device Supported
iPhone, Power Adapter, External Hard Drive, Computer, iPad, Notebook, Car Charger, iPod, Wall Charger
Features
Antibacterial, Latest-Generation iPhone, iPad and iPod, MFi-Certified for Broad Device Compatibility, Reversible C94 Lightning
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector on First End Details
1 x USB 2.0 Type C - Male
Connector on Second End Details
1 x Lightning - Male
Data Transfer Speed
480 MBps
Environmentally Friendly
Yes
Cable Type
Lightning/USB-C
MFI
Yes
Product Line
Safe-IT
Contact Plating
Gold
Connector Plating
Nickel
End 1 Number of Connections
1
NEC Article and Type
VW-1
Charging Power
60 W
Standards
CE (Europe), FCC (USA), REACH, RoHS
End 2 Number of Connections
1
Cable Shape
Round
USB Specification
2.0
Product Type
USB Cable
Wire Color
White

Description

Usb Cable, USB Specification 2.0, Color White, Antibacterial, Latest-Generation iPhone, iPad and iPod, MFi-Certified for Broad Device Compatibility, Reversible C94 Lightning, CE (Europe), FCC (USA), REACH, RoHS Standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.