Shop FERRAZ SHAWMUT
See all product information
Create Account
Fuses
- Mfr # A4J125
- Zoro # G016139142
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Class
Class J
Series
A4J
Speed
Fast Acting
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A4J125
- Zoro #
- G016139142
- UPC #
- 78200196034
- Country of Origin
- United States
Dimensions
- Length
- 5-3/4 in
- Diameter
- 1-5/8 in
Details
- Class
- Class J
- Series
- A4J
- Speed
- Fast Acting
- Amps
- 125 A
- AC Voltage Rating
- 600V AC
- DC Voltage Rating
- 300V DC
- Interrupt Rating
- 200 kA (AC), 100 kA (DC)
- Body Style
- Blade
- Item
- UL Class Fuse
- Standards
- UL 248/248-8, CSA C22.2
Description
1.62'' x 5.75'', 600 VAC/300 VDC, 125 A, 200 kA AC/100 kA DC Interrupt, GMG Body, Brass Alloy Blade Terminal, Clip Mount, Class J, Current Limiting, Fast Acting, Low Vage UL Power Fuse 1 per Pack
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.