Shop FERRAZ SHAWMUT
See all product information
Create Account
Fuses
- Mfr # ATMR1/8
- Zoro # G016139180
product price:Â
$
20.35
/ea
Key Features
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
600V DC
Interrupt Rating
200 kA
Body Material
GMG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ATMR1/8
- Zoro #
- G016139180
- UPC #
- 78200190337
- Country of Origin
- United States
Dimensions
- Length
- 1.5 in
Details
- Amps
- 0.125 A
- Speed
- Fast-Acting
- AC Voltage Rating
- 600V AC
- DC Voltage Rating
- 600V DC
- Interrupt Rating
- 200 kA
- Body Material
- GMG
Description
600V 1/8A CC FUSE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.