Shop FERRAZ SHAWMUT
See all product information
Create Account
Fuses
- Mfr # A2D20R
- Zoro # G016139296
product price:Â
$
12.15
/ea
Key Features
Series
A2D-R
Speed
Time Delay
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
Body Style
Ferrule
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A2D20R
- Zoro #
- G016139296
- UPC #
- 78200199084
- Country of Origin
- United States
- Series
- A2D-R
- Amps
- 20 A
- Speed
- Time Delay
- AC Voltage Rating
- 250V AC
- DC Voltage Rating
- 250V DC
- Body Style
- Ferrule
- Interrupt Rating
- 200 kA (AC), 100 kA (DC)
- Body Material
- Fiberglass
- Fits Fuse Block Style
- Rejection
- Class
- Class RK1
- Standards
- UL 248/248-12, CSA C22.2
Description
0.56'' x 2'', 250 VAC/VDC, 20 A, 200 kA AC/100 kA DC Interrupt, Fiberglass Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class RK1, Rejection, Current Limiting, Time Delay, Low Vage UL Power Fuse 10 per Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.