Sink
- Mfr # ELG13322GT0
- Zoro # G016147512
product price:Â
$
590.99
/ea
Free Shipping & Returns
Key Features
Overall Length
33 in
Finish
Graphite
Overall Width
22 in
Overall Height
9 1/2 in
Bowl Depth
9 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELG13322GT0
- Zoro #
- G016147512
- UPC #
- 094902159225
- Country of Origin
- United States
- Finish
- Graphite
- Item
- Sink
- Number of Stations
- 1
- Bowl Shape
- Rectangular
- Color
- Gray
- Faucet Mounting Centers
- 4 in
- Standards
- CSA B45.5/IAPMO Z124
- ADA Compliant
- Not ADA Compliant
- Includes Hardware
- Hardware Included
- Sink Type
- Kitchen
- Series
- Quartz Classic(R)
- Number of Faucet Mounting Holes
- 7
- Includes Side Splash
- Side Splash Not Included
- Faucet Mounting Location
- Deck
- Indoor/Outdoor Usage
- Indoor
- CEC Compliant
- Non CEC Compliant
- Number of Bowls
- 1
- Sink Material
- Quartz
- Wire Color
- Gray
Dimensions
- Overall Length
- 33 in
- Overall Width
- 22 in
- Overall Height
- 9 1/2 in
- Bowl Depth
- 9 1/2 in
- Bowl Length
- 30 3/8 in
- Bowl Width
- 16 1/2 in
- Manufacturers Warranty Length
- Lifetime Warranty
- Faucet Hole Diameter
- 1 1/2 in
- Drain Opening Diameter
- 3 1/2 in
- Wire Rope Length
- 33 in
- Length
- 33 in
Description
Sink
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.