Shop PARKER

Qk-CnntCplg, 2-13/16", Sckt, Brass/Stl, NBR

  • Mfr # TL-501-8FP
  • Zoro # G0162602

product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Seal Material
Nitrile
Coupling Locking Type
Push-to-Connect
Thread Size
1/2"-14
Connection Type
Threaded
Max. Pressure - Quick Connect Air Couplings
300 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TL-501-8FP
Zoro #
G0162602
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-14
Body Size - Quick Connect Air Couplings
1/2 in
Pipe Size - Quick Connect Air Couplings
1/2"
Barb Size - Quick Connect Air Couplings
1"
Overall Length
2 13/16 in
Hose Fitting Size
1/2 in
Coupling Size
1/2 in
Wire Rope Length
2 13/16 in
Length
2 13/16 in

Details

Item
Quick Connect Air Coupling
Seal Material
Nitrile
Coupling Locking Type
Push-to-Connect
Connection Type
Threaded
Max. Pressure - Quick Connect Air Couplings
300 psi
Locking Type - Quick Connect Air Couplings
Push-to-Connect
Material - Quick Connect Air Couplings
Brass, Steel
Seals - Quick Connect Air Couplings
Nitrile
Interchange Type - Quick Connect Air Couplings
Schrader Twist Lock
Hose Connection - Quick Connect Air Couplings
(F)NPT
Fitting Type
FNPT
Valve Type
Tubular
Coupling Component
Socket
Material
Brass, Steel
Max. Working Pressure @ 70 F
300 psi
Barbed
No
Interchange Type
Schrader
Hose Fitting Gender
Female
Includes Valve
Yes
Connection Thread Type
NPT
Shell Material
Brass, Steel

Description

Quick Connect Air Coupling, Schrader, Brass, Steel, Socket, Female, Threaded, Coupling Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.