Shop ROBROY
See all product information
Create Account
EMT/Elbow/Coupling/Joint
- Mfr # PRCPLG-2
- Zoro # G016263106
product price:Â
$
46.25
/ea
Key Features
Material
Steel
Standards
ISO 9001
Finish
2 Mil Red Urethane (Interior)/40 Mil Gray PVC Coated (Exterior)
Trade Size
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRCPLG-2
- Zoro #
- G016263106
- UPC #
- 784011000000
- Country of Origin
- United States
Dimensions
- Trade Size
- 2
Details
- Material
- Steel
- Standards
- ISO 9001
- Finish
- 2 Mil Red Urethane (Interior)/40 Mil Gray PVC Coated (Exterior)
Description
2'', 2 Mil Red Urethane Interior/40 Mil Gray PVC Coated Exterior Steel, Threaded, Straight Tapped, Rigid Metal Conduit Coupling
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.