This item is Discontinued.

Msi MPG 322URX QD-OLED UHD 240Hz 27 inch Gaming Monitor MPG272URXQDOLED

This item is Discontinued.

Msi

MPG 322URX QD-OLED UHD 240Hz 27 inch Gaming Monitor (Discontinued)

Mfr # MPG272URXQDOLED
Zoro # G016314457
UPC # 824142388471
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MPG272URXQDOLED
Zoro #
G016314457
UPC #
824142388471
Country of Origin
China

Dimensions

Width
24"
Width with Stand
24.01"
Screen Size Class
27"
Maximum Adjustable Height
4.33"
Viewable Screen Size
27"
Height
14.2"
Height with Stand
16.60"
Depth with Stand
9.50"
Depth
2.8"

Details

Max. Resolution
3840 x 2160
VESA Mount Standard
100 x 100
Features
VESA DisplayHDR True Black 400, Picture in Picture, High Dynamic Range (HDR), Narrow Bezel, NVIDIA G-SYNC, Crosshair, Low Blue Light, Graphene Film, Kensington Lock, Flicker-free, Picture by Picture, Heatsink, Non-glare, Anti-Burn-in Technology, sRGB, VESA ClearMR 13000
Total Number of HDMI Ports
2
Product Type
Gaming OLED Monitor
Frequency
60 Hz, 50 Hz
Vertical Frequency
48 Hz to 240 Hz
Tearing Prevention Technology
Adaptive Sync
Number of USB Ports
2
Bezel Design
Frameless
USB Type-B
Yes
Standard Refresh Rate
240 Hz
Color
Metallic Black
Quantum Dot Technology
Yes
Aspect Ratio
16:9
Color Supported
1.07 Billion Colors
Vertical Viewing Angle
178°
Panel Technology
Quantum Dot OLED
USB
Yes
Screen Mode
4K UHD
Brightness
1000 Nit
USB Type-C (Power Delivery)
90 W
Color Gamut
99% Adobe RGB, 138% sRGB, 99% DCI-P3
Total Number of USB Type-C Ports
1
HDMI
Yes
Pivot Angle
#ERROR!
Pixel Pitch
0.18140 mm x 0.18140 mm
Package Contents
MPG 272URX QD-OLED UHD 240Hz 27 inch Gaming Monitor, Power Cord, HDMI Cable, DP Cable, USB AtoB Cable
VESA Mount Compatible
Yes
Number of DisplayPorts
1
Swivel Angle
-30° to 30°
Stand Adjustments
Height, Swivel, Tilt, Pivot
Adjustable Stand
Yes
HDMI Version
2.1
Number of USB Type-B Ports
1
Backlight Technology
Quantum Dot OLED
Horizontal Viewing Angle
178°
DisplayPort
Yes
Tilt Angle
-5° to 15°
Dynamic Contrast Ratio
1,500,000:1
Response Time Details
0.03 ms GTG
Number of Screens
1
Response Time
0.03 ms

Ratings & reviews