Professional Telescope Bundle Cosmic featuring 90mm Aperture, 600mm Focal Length Refractor Telescope
- Mfr # TVB-90660-CSMC1
- Zoro # G016377513
Specifications
Details
- MFR #
- TVB-90660-CSMC1
- Zoro #
- G016377513
- UPC #
- -
- Country of Origin
- China
Description
Professional Telescope Bundle Cosmic Series featuring 90mm Aperture, 600mm Focal Length Refractor Telescope, Lunar & Planetary Telescope Filter Set, Visual Galaxy book by NatGeo, and more. Are you an aspiring astronomer or an astronomy enthusiast looking for the perfect telescope? This Pro Cosmic Series Telescope bundle comes with a 90mm Aperture, 660mm Focal Length Refractor Telescope and everything you need to begin your journey in exploring the wonders of our galaxy and beyond! Enjoy the perfect combination of value, features, and quality all in one! Specifications: Mount: Altazimuth Altitude-Azimuth Aperture: 90mm Focal Length: 600mm Eyepieces: 26mm, 9mm, 6.3mm Eyepiece Diameter:25" Barlow Lens Magnification: 2X Minimum Magnification: 35X Maximum Magnification: 286X Tripod: Stainless Steel Full Height Product Weight: 19 lbs Whats Included? 90600 Optical Tube Assembly One Altitude-Azimuth Mount Three Eyepieces: 6.3mm, 9mm, 26mm One 2X Barlow Lens One Red Dot Finder One Tripod Stainless Steel Full height Tripod One Counterweight & Counterweight Shaft Two Slow-motion Control Cables One Visual Galaxy: The Ultimate Guide to the Milky Way and Beyond by National Geographic One Backyard Guide to the Night Sky by National Geographic One Professional Cleaning Kit One 280pc Multi-purpose Task Wipers One Generic User Manual
- This 90mm Aperture, 660mm Focal Length Refractor Telescope is a great telescope for aspiring and professional astronomers alike to explore the cosmos.
- Comes with everything you need including three 1.25†eyepieces: 26mm, 9mm, 6.3mm, and 2X Barlow lens, a red dot finder, and an easy to use Altitude Azimuth mount.
- Use the telescope filter set, which includes 6 vibrant colors(#12 Yellow Filter; #21 Orange Filter; #23A Light Red Filter; #56 Light Green Filter; #82A Ultra-Light Blue Filter; #6 Moon & Skyglow Filter), to eliminate polarization and enhance the contrast of the planets and moon.
- Includes two amazing books, Visual Galaxy & Backyard Guide to the Night Sky, by National Geographic that will both inspire and guide you on your out-of-this-world journey through.
- Also includes a professional cleaning kit and 280 task wipes to keep your telescope shiny and dust free.
- Refractor Telescopes are often best used to observe planets and their moons.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.