RockStar 3.5mm Audio + USB-C Charge Adapter
- Mfr # NPA004BTWH
- Zoro # G016426099
product price:Â
$
54.99
/ea
Key Features
End 1 Connection Type
USB Type C - Male
Cable Type
Mini-phone/USB-C
Color
White
End 2 Connection Type
Mini-phone Audio - Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NPA004BTWH
- Zoro #
- G016426099
- UPC #
- 745884000000
- Country of Origin
- Viet Nam
- End 1 Connection Type
- USB Type C - Male
- Item
- Audio/Data Transfer Cable
- Cable Type
- Mini-phone/USB-C
- Color
- White
- End 2 Connection Type
- Mini-phone Audio - Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.