FAZTEK

  • Mfr # 48245
  • Zoro # G016439907
product price: 
$
521.99
/ea
Free Shipping & Returns

Key Features

Includes
Double Feet, Endcaps
Standards
OSHA & ANSI
Material
Wire
Product Type
T-Slot Framing System Panel
Assembly
Assembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48245
Zoro #
G016439907
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
24 in
Footplate Depth
5 1/2 in
Overall Depth
5 1/2 in
Compatible Slot Width
0.315 in, 0.32 in
Wire Thickness
12 ga
Footplate Width
1 1/2 in

Details

Includes
Double Feet, Endcaps
Standards
OSHA & ANSI
Material
Wire
Product Type
T-Slot Framing System Panel
Assembly
Assembled
Compatible Brand and Series
80/20 15 Series, Parco 15 Series, T-Slots 15 Series
Item
T-Slot Framing System Panel
Includes Mounting Hardware
Mounting Hardware Included
Panel Type
Mesh
Finish
Anodized/PVC-Coated
Panel Color
Yellow
Compatible Profile Type
Double, Dual-Quad, Quad, Single, Triple
Mesh Shape
Square
Frame Type
Stand-Alone
Method of Construction
Extruded
Frame Color
Black
Number of Subpanels
0
Shell Material
Wire

Description

FAZTEK

Ratings & reviews