Shop FAZTEK
See all product information
Create Account
FAZTEK
- Mfr # 48258
- Zoro # G016439938
product price:Â
$
484.99
/ea
Free Shipping & Returns
Key Features
Overall Height
72 in
Number of Subpanels
0
Panel Type
Solid
Method of Construction
Extruded
Product Type
T-Slot Framing System Panel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48258
- Zoro #
- G016439938
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 72 in
- Overall Width
- 24 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Overall Depth
- 5 1/2 in
- Footplate Width
- 1 1/2 in
- Footplate Depth
- 5 1/2 in
Details
- Number of Subpanels
- 0
- Panel Type
- Solid
- Method of Construction
- Extruded
- Product Type
- T-Slot Framing System Panel
- Panel Color
- Clear
- Finish
- Anodized
- Standards
- OSHA & ANSI
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Assembly
- Assembled
- Includes Mounting Hardware
- Mounting Hardware Included
- Frame Color
- Black
- Material
- Polycarbonate
- Item
- T-Slot Framing System Panel
- Includes
- Double Feet, Endcaps
- Frame Type
- Stand-Alone
- Shell Material
- Polycarbonate
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.