FAZTEK
- Mfr # 47801
- Zoro # G016439976
product price:Â
$
370.99
/ea
Free Shipping & Returns
Key Features
Panel Color
Clear
Frame Color
Gray
Overall Width
36 in
Compatible Slot Width
0.315 in, 0.32 in
Overall Height
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47801
- Zoro #
- G016439976
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 36 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Overall Height
- 72 in
- Footplate Width
- 1 1/2 in
- Overall Depth
- 5 1/2 in
- Footplate Depth
- 5 1/2 in
Details
- Panel Color
- Clear
- Frame Color
- Gray
- Product Type
- T-Slot Framing System Panel
- Material
- Polycarbonate
- Panel Type
- Solid
- Frame Type
- Add-On
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Assembly
- Unassembled
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Includes Mounting Hardware
- Mounting Hardware Included
- Item
- T-Slot Framing System Panel
- Standards
- OSHA & ANSI
- Includes
- Double Feet, Endcaps
- Finish
- Anodized
- Method of Construction
- Extruded
- Number of Subpanels
- 0
- Shell Material
- Polycarbonate
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.