FAZTEK
- Mfr # 47799
- Zoro # G016439983
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Overall Height
72 in
Compatible Profile Type
Double, Dual-Quad, Quad, Single, Triple
Frame Color
Gray
Footplate Depth
5 1/2 in
Frame Type
Add-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47799
- Zoro #
- G016439983
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 72 in
- Footplate Depth
- 5 1/2 in
- Overall Depth
- 5 1/2 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Footplate Width
- 1 1/2 in
- Overall Width
- 12 in
Details
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Frame Color
- Gray
- Frame Type
- Add-On
- Panel Type
- Solid
- Item
- T-Slot Framing System Panel
- Includes
- Double Feet, Endcaps
- Assembly
- Unassembled
- Includes Mounting Hardware
- Mounting Hardware Included
- Standards
- OSHA & ANSI
- Finish
- Anodized
- Material
- Polycarbonate
- Panel Color
- Clear
- Product Type
- T-Slot Framing System Panel
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Method of Construction
- Extruded
- Number of Subpanels
- 0
- Shell Material
- Polycarbonate
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.