Shop CORSAIR
See all product information
Create Account
KATAR PRO XT Gaming Mouse, Wired, Black, Backlit RGB LED, 18000 DPI, Optical CH-930C111-NA
- Mfr # CH-930C111-NA
- Zoro # G016470375
product price:Â
$
42.95
/ea
Key Features
Height
1.5 in
Depth
4.6 in
Movement Detection
Optical
Width
2.5 in
Movement Resolution (dpi)
18000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH-930C111-NA
- Zoro #
- G016470375
- UPC #
- 840007000000
- Country of Origin
- Taiwan, Province of China
- Item
- Gaming Mouse
- Movement Detection
- Optical
- Movement Resolution (dpi)
- 18000
- Product Line
- KATAR PRO XT
Dimensions
- Height
- 1.5 in
- Depth
- 4.6 in
- Width
- 2.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.