Shop VIGO
See all product information
Create Account
Edison 19inH Single-Handle Pull-Down Sprayer Kitchen Faucet in Stainless Steel
Mfr # VG02001ST
Zoro # G016499345
product price:
$
214.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Finish
Stainless
Number of Handles
1
Flow Rate
1.8 GPM
Spout Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VG02001ST
- Zoro #
- G016499345
- UPC #
- 813775014512
- Country of Origin
- China
Dimensions
- Spout Height
- 6 in
- Hole Dia.
- 1.38 in
- Length (In.)
- 8 in
- Height
- 19 in
- Connection Size
- 3/8 in
- Width
- 4 in
- Depth
- 10 in
Details
- Number of Holes
- 1
- Finish
- Stainless
- Number of Handles
- 1
- Flow Rate
- 1.8 GPM
- Item
- Kitchen Faucet
- Material
- Brass
- Typical Application
- Deck Mount
- Standards
- CE Certified, CSA Certified, CALGreen Certified, IAPMO Certified
Description
The pull-down, dual action spray head on the VIGO Edison Pull-Down Spray Kitchen Faucet allows for your choice of aerated flow or powerful spray for all your modern kitchen needs. The 360° swivel spout extends up to 30 in. for ease of use and maneuverability. With spiral details and a solid brass construction, the Edison kitchen faucet is sure to be an immediate favorite in your home.
- DUOPOWER STREAM: Featuring an 19-in H single handle pull-down kitchen faucet with a powerful dual-mode sprayer, delivering enhanced cleaning and delightful cooking experience.
- UNIFLOW: Seamlessly control water temperature and flow with a single-handle design, ensuring effortless operation for users of all ages and abilities. Perfect for any kitchen, making daily tasks smoother and more enjoyable.
- CUTTING-EDGE DESIGN: The fusion of trendy finishes with a sleek, streamlined spout brings a contemporary, industrial-inspired look to your kitchen, enhancing its modern appeal.
- VERSATILE: This faucet features a 30-in retractable hose for extended reach, a dual-action sprayer with two spray options; a steady stream for filling pots and a powerful spray for rinsing dishes, facilitating efficient maneuvering around the sink.
- ECO-FRIENDLY: By integrating a 1.8 gpm spout, this kitchen faucet conserves water without compromising performance, offering an environmentally conscious choice for reducing water consumption and environmental impact.
- SPOUT 360: The High-Arc Spout boasts ample vertical space, perfect for accommodating tall pitchers during filling, while also allowing for a broad range of motion with its 360° swivel capability.
- FINISHPLATED: The unique 7-layer coating process ensures that the surface resists fingerprints and water spots, maintaining a spotless appearance with minimal cleaning effort.
- EFFORTLESS INSTALLATION: Single-Hole design, standard US 3/8-inch plumbing connections, freeze-resistant metal-braided PEX lines, thermostability, and a standard 1-3/8-in hole opening for swift setup.
- BUILT TO LAST: VIGO extends a limited lifetime warranty to all its bathroom faucets offering customers peace of mind and quality assurance.
- CALIFORNIA RESIDENTS: See Prop 65 WARNINGS for more information.