Shop FERRAZ SHAWMUT
See all product information
Create Account
Fuses
- Mfr # OT150
- Zoro # G016552620
product price:Â
$
77.99
/ea
Key Features
Series
OT
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
Body Style
Blade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OT150
- Zoro #
- G016552620
- UPC #
- 78200170033
- Country of Origin
- Mexico
Dimensions
- Diameter
- 1.585 (without Pin), 1.654 (with Pin)
- Length
- 7-1/8 in
Details
- Series
- OT
- Amps
- 150 A
- Speed
- Fast-Acting
- AC Voltage Rating
- 250V AC
- DC Voltage Rating
- 250V DC
- Body Style
- Blade
- Interrupt Rating
- 50 kA (AC), 20 kA (DC)
- Link Type
- Class K5
- Body Material
- Polytube
- Characteristics
- Fast Acting, One Time
- Current Rating
- 150 A
- Type
- Class K5
- Terminal Type
- Blade
- Standards
- UL 248-9, CSA C22.2
Description
1.56in x 7.13in, 250 VAC/VDC, 150 A, 50 kA AC/20 kA DC Interrupt, PolyTube Body, Tin Plated Copper Blade Terminal, Clip Mount, Class K5, Fast Acting, Low Vage UL Power Fuse 1 per Pack
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.