Shop LEDVANCE/ SYLVANIA

Round slim microdisk

  • Mfr # LEDMD6R3A1200ST9SC3WH 6/CS 1/SKU
  • Zoro # G016557526

product price: 
$
29.19
/ea

Key Features

Item - Recessed Down Light
Downlight
Power Factor
≥0.90
Diameter
6.89 in
Mounting
Recessed
Fixture Rated Life
50,000 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LEDMD6R3A1200ST9SC3WH 6/CS 1/SKU
Zoro #
G016557526
UPC #
046135630569
Country of Origin
Cambodia
Item - Recessed Down Light
Downlight
Item
Round Slim Microdisk
Power Factor
≥0.90
Mounting
Recessed
Fixture Rated Life
50,000 hr
Color Temp.
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Housing Material
Plastic
CRI
90
Efficacy (LPW)
75 lm/W
Watts
14 W
Voltage
120V AC
Total Harmonic Distortion
< 20 %
Fixture Warranty
5 yr
Lumens
1200
Housing Finish
White
Trim Material
Aluminum
Maximum Fixture Wattage
14 W
Ceiling Type
Flat Ceiling
Emergency Battery Backup
No
Rated Life
50,000 hr
Dimming Method
0-10V
Lighting Technology
LED
Color Temperature
2700K
Series
Slim Microdisk
Includes
Hole Cut Template
IC Rating
IC
Color Rendering Index
90
LED Replacement For
23W CFL
Trim Color
White
Lumen Selectable
Not Selectable
Light Output
1,200 lm
Reflector or Baffle Color
White
Trim Style
Baffle
Dimmable
Yes
Environmental Rating
Wet Location Rated
Airtight
No
Ambient Temperature - Maximum
104 Degrees F
Socket Type
Hardwired
Housing Color
White
Standards
FCC, RoHS
Color Selectable
Not Selectable
Ambient Temperature - Minimum
-4 Degrees F

Dimensions

Diameter
6.89 in
Dimensions
0.9 in
Height
0.90 in
Width
6.89 in
Outside Diameter
6 7/8 in
Overall Width
6 7/8 in
Overall Length
6 7/8 in
Manufacturers Warranty Length
5 yr
Nominal Size
6 in
Overall Height
7/8 in
Wire Rope Length
6 7/8 in
Length
6 7/8 in

Description

Round Slim Microdisk, Ceiling Type Flat Ceiling, Nominal Size 6 in, Light Output 1,200 lm, Color Temperature 2700K, Color Rendering Index 90, Voltage 120V AC, Overall Height 7/8 in, Lighting Technology LED, IC Rating IC, Airtight No, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Baffle, Series Slim Microdisk, Outside Diameter 6 7/8 in, Dimmable Yes, Dimming Method 0-10V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.