Shop YEALINK
See all product information
Create Account
Roompanel E2
- Mfr # 1303172
- Zoro # G016558264
product price:Â
$
972.99
/ea
Free Shipping & Returns
Key Features
Power Source
PoE, DC Supply
USB
Yes
Features
Anti-fingerprint, LED Indicator
Unified Communications Platform
Microsoft Teams
Wireless LAN
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1303172
- Zoro #
- G016558264
- UPC #
- 841885124722
- Country of Origin
- China
- Power Source
- PoE, DC Supply
- USB
- Yes
- Features
- Anti-fingerprint, LED Indicator
- Unified Communications Platform
- Microsoft Teams
- Wireless LAN
- Yes
- Operating System Supported
- Android 13.0
- Maximum Resolution
- 1280 x 800
- Graphics Modes
- WXGA
- Product Type
- Meeting Room Scheduler
- Mount Type
- Surface Mountable
- Network Standard
- 10Base-T
- Ethernet Technology
- Ethernet
- Package Contents
- Yealink RoomPanel E2, Quick start guide, Power adapter, Surface mount for 2-gang US electrical box, 20° tilt mount kit for wall or glass, 0° tilt mount kit for wall or glass, Mullion mount kit for glass, Glass sticker, Screwdriver and screw kit
- Product Line
- RoomPanel E2
Description
Yealink Roompanel E2 multi-function conference meeting room scheduling digital signage device
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.