Shop TRIPP LITE
See all product information
Create Account
Transceiver
- Mfr # N286-400G-SR8-G
- Zoro # G016608365
product price:Â
$
944.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
32 Degrees F
Wavelength
840 nm, 850 nm, 860 nm
Compatible Fiber Type
OM4
Transmission Distance
100 m
Product Type
Transceiver Module
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N286-400G-SR8-G
- Zoro #
- G016608365
- UPC #
- 037332284112
- Country of Origin
- China
Dimensions
- Wavelength
- 840 nm, 850 nm, 860 nm
Details
- Operating Temperature - Minimum
- 32 Degrees F
- Compatible Fiber Type
- OM4
- Transmission Distance
- 100 m
- Product Type
- Transceiver Module
- Item
- Transceiver
- Operating Temperature - Maximum
- 158 Degrees F
- Data Transfer Rate
- 400 GBps
- Connector Type
- MTP/MPO
- Mode
- Multi-Mode
- Form Factor
- QSFP-DD
- Compatible Brand
- Cisco
Description
Fiber Optic Transceiver Modules
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.