Threading Insert, Carbide, Tangential

  • Mfr # JTTL3005F J740
  • Zoro # G0176779
product price: 
$
33.49
/ea
Sold in multiples of 10 for $334.90

Key Features

Thread Type
External
Style
Tangential
Insert Size
3
Pitch
0.02 to 0.039 in
Thread Profile
60 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JTTL3005F J740
Zoro #
G0176779
UPC #
-
Country of Origin
Japan
Item
Threading Insert
Thread Type
External
Style
Tangential
Pitch
0.02 to 0.039 in
Thread Profile
60 Degrees
Chip-Breaker
Sharp Edge Geometry
Grade
J740
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Steel (P)
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
Insert Material
Carbide
No. of Edges
3
Steel (P) Compatibility
Yes
Insert Shape
Triangle
Inscribed Circle
9.52mm
Coating
PVD
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
ISO Number
JTTL3005F J740
Insert Type
JTTL
Coating Process
PVD
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Number of Cutting Edges
3
Insert Holding Type
9.52mm
Material - Machining
Carbide
Included Angle
60 Degrees
Thread Standard
Partial Profile 60 Degrees
Cutting Application
Threading
Min. Thread Pitch
0.50mm
Insert Style
JTTL
Thread Pitch
0.50mm to 1.00mm
Thread Profile Type
Partial
Material Grade - Machining
Ultra Fine
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, N, P
ANSI Code
JTTL3005F
Manufacturer Grade
J740

Dimensions

Insert Size
3
Corner Radius
0.05mm
Thickness
1/8 in

Description

Threading Insert, JTTL, Cutting Direction Right Hand, Partial Profile 60 Degrees , Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Steel, Inscribed Circle 9.52mm

Ratings & reviews