Repair Kit, Trans Jack
- Mfr # 245892
- Zoro # G0178958
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Hein-Werner
Product Type
Repair Kit
For Lift Equipment Type
Transmission Jack
For Brand
Hein-Werner
Compatible Manufacturer Part Number
HW93718
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 245892
- Zoro #
- G0178958
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 in
- Overall Width
- 1 in
- Overall Height
- 2 in
- Length
- 2 in
Details
- Fits Brand
- Hein-Werner
- Item
- Repair Kit
- Product Type
- Repair Kit
- For Lift Equipment Type
- Transmission Jack
- For Brand
- Hein-Werner
- Compatible Manufacturer Part Number
- HW93718
- Load Capacity
- 1 ton
- Frame Material
- Rubber
- Color
- Balck
- Wire Color
- Balck
Description
Repair Kit, Product Type Repair Kit, For Brand Hein-Werner, For Lift Equipment Type Transmission Jack, Compatible Manufacturer Part Number HW93718, Compatible Grainger Part Number 4CWK7, Color Balck, Load Capacity 1 ton, Overall Height 2 in, Overall Length 2 in, Overall Width 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.