Shop CANON

Inkjet Printr, Clr, 17-5/16inHx10-13/16inW

  • Mfr # CNM8747B002
  • Zoro # G0189616

product price: 
$
297.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Printer Connectivity
Ethernet, USB, Wi-Fi
Stand Alone Printing / PC Required
Stand Alone Printing
Print Speed
15 ppm (Black); 10 ppm (Color)
Width
23 in
Depth
12.3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CNM8747B002
Zoro #
G0189616
UPC #
013803230260
Country of Origin
Thailand
Printer Connectivity
Ethernet, USB, Wi-Fi
Stand Alone Printing / PC Required
Stand Alone Printing
Print Speed
15 ppm (Black); 10 ppm (Color)
Item
Printer
Print Speed (Color)
10 Sheets/min
Connector/Port/Interface
Ethernet, USB, WiFi
Operating System Compatibility
Mac(R) OS X 10.6.8-10.9, Windows(R) XP, Vista(TM), 7, 8
Network Types
10/100Base-TX Ethernet, 802.11b/g/n Wireless
Printer Output
Color
Print Resolution (Color)
9600 x 2400 dpi
Network Capable
Network Capable
Paper Tray Capacity
150
Print Resolution (Black)
600 x 600 dpi
Standards
Energy Star Qualified
Network Ready
Network Ready
Print Speed (Black)
15 Sheets/min
LCD Display
No
Features
Robust Connectivity Options, Exclusive Downloadable Solution Templates
Includes
Manual and Other Documents, Power Cord, Setup CD-ROM, Setup Ink Tanks
Functions
Print
Scanner Type
Inkjet
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Product Type
Printer
Print Resolution - Black
600 x 600 dpi
Print Resolution - Color
9600 x 2400 dpi
Paper Input Capacity
150 Sheets
Output Color
Color
Print Resolution
600 x 600 dpi (Black); 9600 x 2400 dpi (Color)
Printing Type
Inkjet
Photo Print Speed
36 s
Paper Feeder Type
Sheet Tray
OS Compatibility
Mac OS X 10.6.8-10.9, Windows XP, Vista 7, 8

Dimensions

Width
23 in
Depth
12.3 in
Height
6.3 in
Max. Paper Size
13 in x 19 in
Overall Width
23 in
Overall Height
6 1/4 in
Maximum Paper Size
13 in x 19 in
Overall Depth
12 1/4 in
Paper Size
Envelopes, Legal, Letter
Fits Chest Size
Robust Connectivity Options, Exclusive Downloadable Solution Templates

Description

Inkjet Printer,Color,Print Speed (Color) 10 ppm,Print Resolution (Black) 600 x 600 dpi,Print Resolution (Color) 9600 x 2400 dpi,Max. Paper Size 13 In. x 19 In.,LCD Display No,Operating System Compatibility Mac(r) OS X 10.6.8-10.9, Windows(r) XP, Vista(TM), 7, 8,Paper Tray Capacity 150,Connector/Port/Interface Ethernet, USB, Wi-Fi,Network Ready Yes,Network Capable Yes,Network Types Ethernet, USB, Wi-Fi,Height 17-5/16 In.,Width 10-13/16 In.,Depth 26 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.