Universal Compression Tool Kit
- Mfr # CS-TK00
- Zoro # G0203912
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Cable Type
RG59, RG59 Plenum, RG6, RG6 Dual Shield, RG6 Plenum, RG6 Quad Shield, RG6 Tri Shield
Includes
(50) 302-00CS Universal BNC Connectors, Cable Tester, Case, GET-CS00 Universal Compression Tool, GWC Wire Cutter
Hz
50 to 1,000 MHz
Installation Method
Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS-TK00
- Zoro #
- G0203912
- UPC #
- 614395060022
- Country of Origin
- Multiple
- Item
- Universal Compression Tool Kit
- Color
- Silver
- Cable Type
- RG59, RG59 Plenum, RG6, RG6 Dual Shield, RG6 Plenum, RG6 Quad Shield, RG6 Tri Shield
- Includes
- (50) 302-00CS Universal BNC Connectors, Cable Tester, Case, GET-CS00 Universal Compression Tool, GWC Wire Cutter
- Hz
- 50 to 1,000 MHz
- Installation Method
- Compression
- Impedance
- 75 ohm
- Connection
- BNC
- Connector Type
- F-Type
- Special Features
- Terminates BNC, RCA, and F Compression Connectors From Virtually All Connector Suppliers
- Number of Connectors
- 50
- Product Type
- High Performance Connector Kit
- End Type
- Standard
- Number of Connectors Included
- 50
- Compatible Conductor Gauge
- 18 AWG
- Number of Positions
- 1
- Compatible Cable Shape
- Round
- Shielded
- Unshielded
- Compatible Cable Fire Rating
- Not Rated
- Number of Contacts
- 1
- Compatible Wire Material
- Copper
- Compatible Wire Solid/Stranded
- Solid
- Wire Color
- Silver
Description
Universal Compression Tool Kit, Compatible Cable Fire Rating Not Rated, Connector Type F-Type, Color Silver, Shielded Unshielded, End Type Standard, Insert Construction 1-Piece, Product Type High Performance Connector Kit, Optical Fiber Type Not Applicable, Number of Contacts 1, Number of Connectors Included 50, Number of Positions 1, Compatible Conductor Gauge 18 AWG, Compatible Wire Material Copper, Compatible Wire Solid/Stranded Solid, Compatible Cable Shape Round
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.