Shop CENTURY DRILL & TOOL
See all product information
Create Account
Aviation Snips
- Mfr # 72701
- Zoro # G0207287
product price:Â
$
11.55
/ea
Key Features
Overall Length
10 in
Cutting Length
1-5/8 in
Type of Cut
Left
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72701
- Zoro #
- G0207287
- UPC #
- 081838727017
- Country of Origin
- China
Dimensions
- Overall Length
- 10 in
- Cutting Length
- 1-5/8 in
Details
- Type of Cut
- Left
Description
Century's Aviation Snips are made from heat treated chrome vanadium steel. 1--5/8" serrated blades will cut up to 18 gauge materials. Compound leverage for easier cut.
- Made from heat treated chrome vanadium steel.
- 1-5/8" serrated blades will cut up to 18 gauge materials.
- Compound leverage for easier cut.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.