Locking C-Clamp
- Mfr # 72590
- Zoro # G0216134
product price:Â
$
22.65
/ea
Key Features
Jaw Capacity
FIXED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72590
- Zoro #
- G0216134
- UPC #
- 081838725907
- Country of Origin
- China
Dimensions
- Overall Length
- 11 in
Details
- Jaw Capacity
- FIXED
Description
Century's Locking C-Clamp is made from drop forged steel for maximum strength and durability. Large fixed jaws for superior gripping power on a variety of materials. Hex bolt adjusts pressure draws materials together and provides a controlled release. Once adjusted, it will remain set for repeated use. Trigger release for maximum locking force.
- Drop forged steel for maximum strength and durability.
- Large fixed jaws for superior gripping power on a variety of materials.
- Hex bolt adjusts pressure, draws materials together, and provides a controlled release. Once adjusted, it will remain set for repeated use.
- Trigger release for maximum locking force.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.