Buffer Standard Solution, 10 mL
- Mfr # S11M003
- Zoro # G021671590
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Color
Colorless
Storage Temperature
10 to 25 Degrees C
Special Information
Delivered in an Airtight Aluminum Bag Package Ensuring Safe Storage
Calibration Certificate
IUPAC; NIST
Product Type
Buffer Standard Solution
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S11M003
- Zoro #
- G021671590
- UPC #
- -
- Country of Origin
- Germany
Details
- Color
- Colorless
- Storage Temperature
- 10 to 25 Degrees C
- Special Information
- Delivered in an Airtight Aluminum Bag Package Ensuring Safe Storage
- Calibration Certificate
- IUPAC; NIST
- Product Type
- Buffer Standard Solution
- Shelf Life
- 150 yr
- Application
- Storage Temperature - Minimum
- 10 Degrees C
- Item
- Buffer Standard Solution
- Volume
- 500 mL
- Standards
- EN ISO 17034, EN ISO 17034:2017
- Storage Temperature - Maximum
- 25 Degrees C
- Quantity
- 1
- Container Type
- Bottle
- Features
- Delivered in an Airtight Aluminum Bag Package Ensuring Safe Storage
- Form
- Liquid
- pH Level
- 6.865 pH
- Test Parameters
- pH
Description
Lab Chemicals
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.