Forstner Drill
- Mfr # 37792
- Zoro # G0217008
product price:Â
$
18.99
/ea
Key Features
Shank Size
3/8 in
Decimal Equivalent
1.375
Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37792
- Zoro #
- G0217008
- UPC #
- 081838377922
- Country of Origin
- China
- Decimal Equivalent
- 1.375
Dimensions
- Shank Size
- 3/8 in
- Size
- 2 in
Description
Century's Forstner Drill Bits bore perfectly smooth flat bottomed, pocket, angle, or end cut holes. Use on thin wood materials without splintering. Perfect for furniture or cabinet woodworking projects.
- Bore perfectly smooth flat bottomed, pocket, angle, or end cut holes.
- Use on thin wood materials without splintering.
- Perfect for furniture or cabinet woodworking projects.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.