Shop BRENTWOOD INDUSTRIES
See all product information
Create Account
10 Cup Digital Coffee Maker in White
Mfr # TS-219W
Zoro # G021736220
product price:Â
$
46.75
/ea
Key Features
Color
White
Height
12 in
Length
7.25 in
Width
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS-219W
- Zoro #
- G021736220
- UPC #
- 812330024171
- Country of Origin
- China
Dimensions
- Height
- 12 in
- Length
- 7.25 in
- Width
- 8.25 in
Details
- Item
- Coffee Maker
- Color
- White
Description
The Brentwood 10 Cup Digital Coffe Maker in White is a must have. With 10 cup capacity, this coffee maker will come in handy whether you are at home with your family or serving guests. This coffee maker features a programmable timer, pause n serve, and auto shut off after 40 minutes for safety and convenience. Warming plate keeps the coffee in the pot hot while it isn't brewing. Reusable filter basket is easy to remove and clean all while saving you money on filters.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov