High Performance End Mill
- Mfr # 42619
- Zoro # G021842495
product price:Â
$
413.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Micrograin Solid Carbide
Number of Flutes
5
Length of Cut
75 mm
Shank Dia.
16 mm
Overall Length
150 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42619
- Zoro #
- G021842495
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Micrograin Solid Carbide
- Number of Flutes
- 5
- Helix Angle
- 45 Degrees
- Type
- High Performance Metric Square End
- Shank Type
- Straight
- Series
- 55S
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Finish
- TA Coated
Dimensions
- Length of Cut
- 75 mm
- Shank Dia.
- 16 mm
- Overall Length
- 150 mm
- Cutting Dia.
- 16 mm
- Shank Length
- 2.9528 in
Description
SGS High Performance End Mill, High Performance Metric Square End, Series: 55S, 16 mm Diameter Cutter, 150 mm Overall Length, 75 mm Length of Cut, 5 Flutes, Spiral Flute, 16 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Straight Shank, 2.9528 in Shank Length, Micrograin Solid Carbide, TA Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.