End Mill
- Mfr # 37012
- Zoro # G021842884
product price:Â
$
94.79
/ea
Key Features
End Mill Material
Solid Carbide
Number of Flutes
5
Finish
Nano Composite Coated
Shank Dia.
1/4 in
Shank Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37012
- Zoro #
- G021842884
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 0.015 in
- Shank Dia.
- 1/4 in
- Shank Length
- 2 in
- Cutting Dia.
- 1/4 in
- Length of Cut
- 1/2 in
- Overall Length
- 2-1/2 in
Details
- End Mill Material
- Solid Carbide
- Number of Flutes
- 5
- Finish
- Nano Composite Coated
- Type
- High Performance Non-Center Cutting Positive Rake Single End
- Shank Type
- Straight
- Helix Angle
- 37 Degrees
- Flute Type
- Right Spiral
- Cutting Direction
- Right Hand
- Series
- Z-Carb-HPR Z5CR
Description
SGS End Mill, High Performance Non-Center Cutting Positive Rake Single End, Series: Z-Carb-HPR Z5CR, 1/4 in Cutter Dia, 0.015 in Corner Radius, 2-1/2 in Overall Length, 1/2 in Length of Cut, 5 Flutes, Right Spiral Flute, 1/4 in Shank Dia, Right Hand Cutting, 37 deg Helix Angle, Straight Shank, 2 in Shank Length, Solid Carbide, AlTiSiN Nano Composite Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.