End Mill

  • Mfr # 31880
  • Zoro # G021843126
product price: 
$
66.59
/ea

Key Features

End Mill Material
Micrograin Solid Carbide
Number of Flutes
4
Length of Cut
1 in
Shank Dia.
1/8 in
Overall Length
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
31880
Zoro #
G021843126
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Shank Dia.
1/8 in
Overall Length
3 in
Shank Length
2 in
Cutting Dia.
1/8 in

Details

End Mill Material
Micrograin Solid Carbide
Number of Flutes
4
Type
Extra Long Length Fractional Square End
Cutting Direction
Right Hand
Shank Type
Straight
Series
E1S
Flute Type
Spiral
Helix Angle
30 Degrees
Finish
TA Coated

Description

SGS End Mill, Extra Long Length Fractional Square End, Series: E1S, 1/8 in Diameter Cutter, 3 in Overall Length, 1 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 2 in Shank Length, Micrograin Solid Carbide, TA Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews