Shop SGS
See all product information
Create Account
Ball End Mill
- Mfr # 00458
- Zoro # G021843263
product price:Â
$
48.75
/ea
Key Features
End Mill Material
Solid Carbide
Number of Flutes
2
Length of Cut
0.06 in
Shank Dia.
1/8 in
Helix Angle
30 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00458
- Zoro #
- G021843263
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 0.06 in
- Shank Dia.
- 1/8 in
- Shank Length
- 1.44 in
- Overall Length
- 1-1/2 in
- Cutting Dia.
- 0.02 in
Details
- End Mill Material
- Solid Carbide
- Number of Flutes
- 2
- Helix Angle
- 30 Degrees
- Series
- M2B
- Finish
- Uncoated
- Shank Type
- Common
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Type
- Regular Length
Description
SGS Ball End Mill, Regular Length, Series: M2B, 0.02 in Diameter Cutter, 1-1/2 in Overall Length, 0.06 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.44 in Shank Length, Solid Carbide, Uncoated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.