End Mill

  • Mfr # 37196
  • Zoro # G021843324
product price: 
$
320.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.03 in
End Mill Material
Solid Carbide
Number of Flutes
5
Finish
AlTiN Coated
Shank Dia.
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
37196
Zoro #
G021843324
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Shank Dia.
1/2 in
Shank Length
2 in
Cutting Dia.
1/2 in
Overall Length
3-1/4 in
Length of Cut
1-1/4 in

Details

End Mill Material
Solid Carbide
Number of Flutes
5
Finish
AlTiN Coated
Shank Type
Weldon Flat
Cutting Direction
Right Hand
Flute Type
Right Spiral
Type
High Performance Non-Center Cutting Positive Rake Single
Helix Angle
37 Degrees
Series
Z-Carbâ„¢-HPR Z5CR

Description

SGS End Mill, High Performance Non-Center Cutting Positive Rake Single, Series: Z-Carb-HPR Z5CR, 1/2 in Cutter Dia, 0.03 in Corner Radius, 3-1/4 in Overall Length, 1-1/4 in Length of Cut, 5 Flutes, Right Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 37 deg Helix Angle, Weldon Flat Shank, 2 in Shank Length, Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews