End Mill
- Mfr # 38002
- Zoro # G021843775
product price:Â
$
39.19
/ea
Key Features
End Mill Material
Solid Carbide
Number of Flutes
4
Finish
TiN Coated
Shank Dia.
1/8 in
Shank Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38002
- Zoro #
- G021843775
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Solid Carbide
- Number of Flutes
- 4
- Finish
- TiN Coated
- Flute Type
- Right Spiral
- Helix Angle
- 30 Degrees
- Shank Type
- Straight
- Type
- Center Cutting Positive Rake Regular Length Single End
- Cutting Direction
- Right Hand
- Series
- 1CR
Dimensions
- Corner Radius
- 0.015 in
- Shank Dia.
- 1/8 in
- Shank Length
- 1 in
- Cutting Dia.
- 1/8 in
- Length of Cut
- 1/2 in
- Overall Length
- 1-1/2 in
Description
SGS End Mill, Center Cutting Positive Rake Regular Length Single End, Series: 1CR, 1/8 in Cutter Dia, 0.015 in Corner Radius, 1-1/2 in Overall Length, 1/2 in Length of Cut, 4 Flutes, Right Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1 in Shank Length, Solid Carbide, TiN Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.