Drill Bit
- Mfr # 56829
- Zoro # G021843829
product price:Â
$
668.99
/ea
Free Shipping & Returns
Key Features
Overall Length
107 mm
Drill Bit Point Angle
136 Degrees
Drill Bit Size
33/64 in
Number of Flutes
2
Material - Machining
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56829
- Zoro #
- G021843829
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 107 mm
- Drill Bit Size
- 33/64 in
- Cutting Depth
- 3XD
- Flute Length
- 60 mm
Details
- Drill Bit Point Angle
- 136 Degrees
- Number of Flutes
- 2
- Material - Machining
- Carbide
- Cutting Direction
- Right Hand
- Finish - Machining
- AlTiN Coated
- Flute Type
- Right Spiral
- Primary Material Application
- Stainless Steel/Non-Ferrous Materials/High Temp Alloy/Steel/Cast Iron
- Cutting Edge Material
- Carbide
- Drill Bit Point Type
- High performance/Self-Centering
- Series
- 143
Description
SGS, 56829, Drill Bit, High-Performance, Series: 143, 33/64 in Drill - Fraction, 0.5156 in Drill - Decimal Inch, 107 mm Overall Length, 3XD Cutting Depth, 2 Flutes, Right Spiral Flute, 60 mm Flute Length, 14 mm Dia x 45 mm L Shank, Straight Shank, 136 deg Point, High performance/Self-Centering Point, Carbide Cutting Edge, AlTiN Coated, Applicable Materials: Stainless Steel/Non-Ferrous Materials/High Temp Alloy/Steel/Cast Iron
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.