Shop SGS

Double Margin Drill

  • Mfr # 51334
  • Zoro # G021844024

product price: 
$
200.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
5/32 in
Number of Flutes
2
Material - Machining
Solid Carbide
Cutting Direction
Right Hand
Primary Material Application
Cast Iron, High Temperature Alloy, Steel, Stainless Steel, Titanium, Non-Ferrous and Hardened Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
51334
Zoro #
G021844024
UPC #
-
Country of Origin
United States
Drill Bit Point Angle
145 Degrees
Number of Flutes
2
Material - Machining
Solid Carbide
Cutting Direction
Right Hand
Finish - Machining
AlTiN Coated
Primary Material Application
Cast Iron, High Temperature Alloy, Steel, Stainless Steel, Titanium, Non-Ferrous and Hardened Steel
Drill Bit Point Type
Notched
Series
HI-PERCARB® 135
Cutting Edge Material
Solid Carbide
Flute Type
Right Spiral

Description

SGS Double Margin Drill, High Performance, Series: HI-PERCARB 135, 5/32 in Drill Size - Fraction, 0.1562 in Drill Size - Decimal Inch, 2-5/8 in Overall Length, 3XD Cutting Depth, 2 Flutes, Right Spiral Flute, 7/8 in Flute Length, 1/4 in Dia x 1-7/16 in L Shank, Straight Shank, 145 deg Point, Notched Point, Right Hand Cutting, Solid Carbide Cutting Edge, Solid Carbide, AlTiN Coated, Applicable Materials: Cast Iron, High Temperature Alloy, Steel, Stainless Steel, Titanium, Non-Ferrous and Hardened Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.