Shop FERRAZ SHAWMUT
See all product information
Create Account
Fuses
- Mfr # RF25
- Zoro # G021851510
product price:Â
$
35.15
/ea
Key Features
Amps
25 A
AC Voltage Rating
250V AC
Interrupt Rating
10 kA
Body Style
Ferrule
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RF25
- Zoro #
- G021851510
- UPC #
- 6893872011
- Country of Origin
- Mexico
- Speed
- Fast-Acting
- Amps
- 25 A
- AC Voltage Rating
- 250V AC
- Interrupt Rating
- 10 kA
- Body Style
- Ferrule
Dimensions
- Length
- 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.