Shop ZORO SELECT

Sheet Rubber

  • Mfr # 50060-3/4x48-25
  • Zoro # G022380507

product price: 
$
3,203.99
/ea
Free Shipping & Returns

Key Features

Wire Rope Length
25 ft
Durometer
60 Shore A
Adhesive Type
Acrylic
Overall Width
48 in
Tensile Strength
1,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
50060-3/4x48-25
Zoro #
G022380507
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wire Rope Length
25 ft
Overall Width
48 in
Overall Thickness
3/4 in
Overall Length
25 ft
Length
25 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Adhesive Type
Acrylic
Tensile Strength
1,500 psi
Color
Red
Maximum Temperature
200 Degrees F
Minimum Temperature
-30 Degrees F
Shape
Roll
Material
Neoprene
Grade
Light Duty
Texture
Smooth
Backing Type
Plain
Minimum Adhesive Temperature
-40 Degrees F
Maximum Adhesive Temperature
300 Degrees F
Shell Material
Neoprene
Wire Color
Red

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 60 Shore A, Grade Light Duty, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 25 ft, Reinforced Material Not Applicable, Overall Width 48 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.