Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2850-1/16DTAPE
- Zoro # G022381955
product price:Â
$
32.99
/ea
Key Features
Shape
Sheet
Color
Red
Tensile Strength
550 psi
Standards
ASTM D2000 GE
Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2850-1/16DTAPE
- Zoro #
- G022381955
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Shape
- Sheet
- Color
- Red
- Tensile Strength
- 550 psi
- Standards
- ASTM D2000 GE
- Texture
- Smooth
- Backing Type
- Adhesive
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Adhesive Temperature
- -30 Degrees F
- Material
- Silicone
- Item
- Rubber Sheet
- Durometer
- 50 Shore A
- Grade
- Standard
- Minimum Temperature
- -60 Degrees F
- Maximum Temperature
- 400 Degrees F
- Chemical Compatibility
- Ozone
- Elongation
- 350 %
- Shell Material
- Silicone
- Wire Color
- Red
Dimensions
- Overall Width
- 18 in
- Overall Thickness
- 1/16 in
- Wire Rope Length
- 18 in
- Overall Length
- 18 in
- Length
- 18 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 50 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 18 in, Reinforced Material Not Applicable, Overall Width 18 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.