Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 4070-3/32ATAPE
- Zoro # G022384185
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
Minimum Temperature
-30 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Elongation
400 %
Durometer
70 Shore A
Shape
Sheet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4070-3/32ATAPE
- Zoro #
- G022384185
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Rubber Sheet
- Minimum Temperature
- -30 Degrees F
- Minimum Adhesive Temperature
- -30 Degrees F
- Elongation
- 400 %
- Durometer
- 70 Shore A
- Shape
- Sheet
- Maximum Adhesive Temperature
- 300 Degrees F
- Grade
- Standard
- Material
- Buna-N
- Tensile Strength
- 1,000 psi
- Backing Type
- Adhesive
- Texture
- Smooth
- Standards
- ASTM D2000 BF
- Maximum Temperature
- 220 Degrees F
- Color
- Black
- Shell Material
- Buna-N
- Wire Color
- Black
- Traction Material
- Buna-N
Dimensions
- Wire Rope Length
- 12 in
- Overall Width
- 12 in
- Overall Thickness
- 3/32 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/32 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.