Sheet Rubber
- Mfr # 920-1/4-5
- Zoro # G022384291
product price:Â
$
2,461.99
/ea
Free Shipping & Returns
Key Features
Durometer
70 Shore A
Shape
Sheet
Backing Type
Plain
Wire Rope Length
5 ft
Minimum Adhesive Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 920-1/4-5
- Zoro #
- G022384291
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Durometer
- 70 Shore A
- Shape
- Sheet
- Backing Type
- Plain
- Item
- Rubber Sheet
- Minimum Adhesive Temperature
- -40 Degrees F
- Material
- HNBR
- Maximum Temperature
- 325 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Tensile Strength
- 2,500 psi
- Color
- Black
- Standards
- ASTM D412, D2240, D792
- Minimum Temperature
- -40 Degrees F
- Texture
- Smooth
- Shell Material
- HNBR
- Wire Color
- Black
- Traction Material
- HNBR
Dimensions
- Wire Rope Length
- 5 ft
- Overall Thickness
- 1/4 in
- Overall Width
- 36 in
- Overall Length
- 5 ft
- Length
- 5 ft
Description
Rubber Sheet, Sheet, Backing Type Plain, Color Black, Durometer 70 Shore A, Material HNBR, Standards ASTM D412, D2240, D792, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 325 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 5 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.