Sheet Rubber
- Mfr # 50050-1/4x48-5
- Zoro # G022384888
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature
-30 Degrees F
Tensile Strength
1,500 psi
Minimum Adhesive Temperature
-40 Degrees F
Shape
Sheet
Durometer
50 Shore A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50050-1/4x48-5
- Zoro #
- G022384888
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 5 ft
- Overall Thickness
- 1/4 in
- Overall Width
- 48 in
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Item
- Rubber Sheet
- Minimum Temperature
- -30 Degrees F
- Tensile Strength
- 1,500 psi
- Minimum Adhesive Temperature
- -40 Degrees F
- Shape
- Sheet
- Durometer
- 50 Shore A
- Adhesive Type
- Acrylic
- Grade
- Light Duty
- Color
- Red
- Maximum Temperature
- 200 Degrees F
- Material
- Neoprene
- Texture
- Smooth
- Backing Type
- Plain
- Maximum Adhesive Temperature
- 300 Degrees F
- Shell Material
- Neoprene
- Wire Color
- Red
Description
Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 50 Shore A, Grade Light Duty, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 5 ft, Reinforced Material Not Applicable, Overall Width 48 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.