Sheet Rubber

  • Mfr # 2860FDA-1/4X
  • Zoro # G022385588
product price: 
$
25.89
/ea

Key Features

Maximum Adhesive Temperature
300 Degrees F
Shape
Strip
Elongation
350 %
Wire Rope Length
36 in
Durometer
60 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2860FDA-1/4X
Zoro #
G022385588
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wire Rope Length
36 in
Overall Width
2 in
Overall Thickness
1/4 in
Overall Length
36 in
Length
36 in

Details

Maximum Adhesive Temperature
300 Degrees F
Shape
Strip
Elongation
350 %
Durometer
60 Shore A
Standards
ASTM D2000 GE
Grade
Standard
Color
Red
Texture
Smooth
Item
Rubber Strip
Chemical Compatibility
Ozone
Tensile Strength
550 psi
Minimum Adhesive Temperature
-30 Degrees F
Backing Type
Plain
Minimum Temperature
-60 Degrees F
Maximum Temperature
400 Degrees F
Material
Silicone
Shell Material
Silicone
Wire Color
Red

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 60 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 2 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 1/4 in, Density Not Applicable

Ratings & reviews