Sheet Rubber
- Mfr # 30070-1/2XTAPE
- Zoro # G022386301
product price:Â
$
20.15
/ea
Key Features
Wire Rope Length
36 in
Maximum Adhesive Temperature
300 Degrees F
Durometer
70 Shore A
Shape
Strip
Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30070-1/2XTAPE
- Zoro #
- G022386301
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Maximum Adhesive Temperature
- 300 Degrees F
- Durometer
- 70 Shore A
- Shape
- Strip
- Material
- Buna-N
- Color
- Red
- Adhesive Type
- Acrylic
- Item
- Rubber Strip
- Minimum Adhesive Temperature
- -40 Degrees F
- Grade
- Light Duty
- Minimum Temperature
- -30 Degrees F
- Tensile Strength
- 1,500 psi
- Maximum Temperature
- 200 Degrees F
- Texture
- Smooth
- Backing Type
- Adhesive
- Shell Material
- Buna-N
- Wire Color
- Red
Dimensions
- Wire Rope Length
- 36 in
- Overall Width
- 2 in
- Overall Thickness
- 1/2 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Red, Durometer 70 Shore A, Grade Light Duty, Material Buna-N, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 2 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.