Shop ZURN
See all product information
Create Account
Floor Drain, Bronze, 6 5/8" H, 8 1/4" Dia
- Mfr # EZ1-PV4-ST
- Zoro # G022413397
product price:Â
$
83.69
/ea
Key Features
Includes Strainer
Yes
Compatible Floor Finish
Concrete
Product Type
Floor Drain
Body Diameter
8 1/4 in
Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZ1-PV4-ST
- Zoro #
- G022413397
- UPC #
- 889934129632
- Country of Origin
- China
Dimensions
- Body Diameter
- 8 1/4 in
- Grate Width
- 5 in
- Grate Length
- 5 in
- Height
- 6 5/8 in
- Nominal Pipe Size
- 4 in
- Width
- 8 1/4 in
- Overall Diameter
- 8 1/4 in
- Body Height
- 3 7/8 in
- Length
- 8 1/4 in
Description
Floor Drain, Standards Not Applicable, Flange Diameter Not Applicable, Height Above Flange Not Applicable, Includes Strainer Yes, Includes Grate Yes, Nominal Pipe Size 4 in, Pipe Outside Diameter Not Applicable, Strainer Material Nickel Bronze, Drain Material PVC, Includes PVC Body, Rough In Adapter Assembly, Connection Type Solvent Weld, Ligature Resistant Not Ligature-Resistant, Body Height 3 7/8 in, Product Type Floor Drain, Drain Style Square, Grate Material Nickel Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.