Shop ZORO SELECT
See all product information
Create Account
Slotted Single-End Threaded Stud
- Mfr # STUDSES12C32-304
- Zoro # G022435443
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Thread Size
1/2"-13
For Screw Size
1/2 in
Wire Rope Length
2 in
System of Measurement
Inch
Thread Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUDSES12C32-304
- Zoro #
- G022435443
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- Slotted Single-End Threaded Stud
- Finish
- Plain
- Rockwell Hardness
- B83
- Material Grade/Class
- 18-8
- Tensile Strength
- 90,000 psi
- Material
- Stainless Steel
- Product Type
- Slotted Single-End Threaded Stud
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1/2"-13
- For Screw Size
- 1/2 in
- Wire Rope Length
- 2 in
- Thread Length
- 3/4 in
- Outside Diameter
- 1/2 in
- Shaft Length
- 1 1/4 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.