Slotted Single-End Threaded Stud
- Mfr # STUDSESM10CX40-304
- Zoro # G022436822
product price:Â
$
16.49
/ea
Key Features
Finish
Plain
Wire Rope Length
40 mm
Thread Size
M10x1.50
Tensile Strength
90,000 psi
Rockwell Hardness
B83
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STUDSESM10CX40-304
- Zoro #
- G022436822
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 40 mm
- Thread Size
- M10x1.50
- For Screw Size
- M10
- Outside Diameter
- 10 mm
- Shaft Length
- 28 mm
- Thread Length
- 12 mm
- Overall Length
- 40 mm
- Length
- 40 mm
Details
- Finish
- Plain
- Tensile Strength
- 90,000 psi
- Rockwell Hardness
- B83
- Product Type
- Slotted Single-End Threaded Stud
- Material
- Stainless Steel
- System of Measurement
- Metric
- Item
- Slotted Single-End Threaded Stud
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.